Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Safety Label, 3-1/2" Height, 10" English, 20097KLS, PK10

  • Mfr # 20097KLS

  • Zoro # G8616163


product price: $52.89
/pk 10, $5.29/ea

Key Features

Header
No Header
Legend
Refrigerator For Food Only
Width
10"
Height
3-1/2"
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20097KLS
Zoro #
G8616163
UPC #
754473982355
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.010"

Details

Item
Rectangular Safety Label
Header
No Header
Legend
Refrigerator For Food Only
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Rectangular Safety Label, Sign Subject Matter Facility, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Refrigerator For Food Only, Printed Language English, Sign Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.