
Rectangular Safety Label, 3-1/2" Height, 10" English, 20104KLS, PK10
Mfr # 20104KLS
Zoro # G8410007
product price:Â $50.39
/pk 10, $5.04/eaKey Features
Legend
First Aid Kit
Width
10"
Height
3-1/2"
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20104KLS
Zoro #
G8410007
UPC #
754473982317
Country of Origin
United States
Dimensions
Width
10"
Height
3-1/2"
Thickness
0.010"
Details
Item
Rectangular Safety Label
Legend
First Aid Kit
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Rectangular Safety Label, Sign Subject Matter First Aid, Height 3-1/2 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend First Aid Kit, Printed Language English, Sign Shape Rectangle, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.