
Rectangular Safety Label, 3 1/2 in H, 10 in W, Polyester, Rectangle, English, 20105KLS, PK10
Mfr # 20105KLS
Zoro # G8409900
product price: $50.39
/pk 10, $5.04/eaKey Features
Legend
Flammable
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20105KLS
Zoro #
G8409900
UPC #
754473982270
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.010 in
Details
Item
Rectangular Safety Label
Legend
Flammable
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Language
English
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
Adhesive-Backed
Legend/Background Color
Red/white
Material
Polyester
Legend Color
Red
Sign Legend Text Color
Red
Description
Rectangular Safety Label, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Flammable, Printed Language English, Sign Shape Rectangle, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.