
Rectangular Safety Label, 3 1/2 in H, 10 in W, Polyester, Rectangle, English, 20105MLS
Mfr # 20105MLS
Zoro # G8416681
product price: $28.89
/eaKey Features
Legend
Flammable
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20105MLS
Zoro #
G8416681
UPC #
754473945824
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.025 in
Details
Item
Rectangular Safety Label
Legend
Flammable
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Text Color
Red
Description
Rectangular Safety Label, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Flammable, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.