Zoro Homepage

Rectangular Safety Label, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 20101KLS

  • Zoro # G7396903


product price: $50.39
/pk 10, $5.04/ea

Key Features

Header
No Header
Legend
Wear Your Goggles
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20101KLS
Zoro #
G7396903
UPC #
754473982430
Country of Origin
United States

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.010 in

Details

Item
Rectangular Safety Label
Header
No Header
Legend
Wear Your Goggles
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Rectangular Safety Label, Sign Subject Matter Personal Protection, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Wear Your Goggles, Printed Language English, Sign Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.