Rectangular Safety Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 22263MLS
Zoro # G8470128
product price: $28.89
/eaKey Features
Legend
No Food Or Drink To Be Stored In This Refrigerator
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22263MLS
Zoro #
G8470128
UPC #
754473946470
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.025 in
Details
Item
Rectangular Safety Sign
Legend
No Food Or Drink To Be Stored In This Refrigerator
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Rectangular Safety Sign, Sign Subject Matter Eating and Drinking Restriction, Height 3 1/2 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Surface, Legend No Food Or Drink To Be Stored In This Refrigerator, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.