Recyclable Aluminum Cans Only, 10 in x 14 in, Rectangle, Aluminum, 41961

  • Mfr # 41961

  • Zoro # G7371791


product price: $25.69
/ea

Key Features

Legend
Recyclable Aluminum Cans Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Size
10" X 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41961
Zoro #
G7371791
UPC #
754473419615
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" X 14"
Thickness
0.035 in

Details

Item
Recycling Sign
Legend
Recyclable Aluminum Cans Only
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Printed Language
English
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Green
Sign Legend Text Color
Green

Description

Recycling Sign, Sign Subject Matter Recycling, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Recyclable Aluminum Cans Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.