Zoro Homepage

Recyclable Cans Only, 14" W x 10" H, Rectangle, Polyester, 86015

  • Mfr # 86015

  • Zoro # G7427189


product price: $9.19
/ea

Key Features

Legend
Recyclable Cans Only
Sign Material
Polyester
Height
10"
Width
14"
Size
10"X14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86015
Zoro #
G7427189
UPC #
754473860158
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10"X14"
Thickness
0.010"

Details

Item
Recycling Sign
Legend
Recyclable Cans Only
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Green
Sign Legend Text Color
Green

Description

Recycling Sign, Sign Subject Matter Recycling, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Recyclable Cans Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.