Zoro Homepage

Recyclable Cans Only, 7 in x 10 in, Rectangle, Vinyl, 76290, PK9

  • Mfr # 76290

  • Zoro # G7378189


product price: $3.59
/pk 9, $0.40/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Recyclable Cans Only
Sign Material
Vinyl
Height
7"
Width
10"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76290
Zoro #
G7378189
UPC #
754473762902
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.004"

Details

Item
Conservation Sign
Legend
Recyclable Cans Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-40 Degrees to 180 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Recyclable Cans Only, Printed Language English, Sign Shape Rectangle, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.