Recyclable Paper Only, 10" W x 7" H, Rectangle, Fiberglass, 70616

  • Mfr # 70616

  • Zoro # G8605237


product price: $34.85
/ea

Key Features

Legend
Recyclable Paper Only
Sign Material
Fiberglass
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.1 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70616
Zoro #
G8605237
UPC #
754473706166
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.1 in D
Thickness
0.098"

Details

Item
Recycling Sign
Legend
Recyclable Paper Only
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green

Description

Recycling Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Recyclable Paper Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.