Zoro Homepage

Recycle/Recicle, 14" W x 10" H, Rectangle, Plastic, 125527

  • Mfr # 125527

  • Zoro # G8484730


product price: $14.75
/ea

Key Features

Legend
Recycle/Recicle
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125527
Zoro #
G8484730
UPC #
754473731762
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.060"

Details

Item
Facility Sign
Legend
Recycle/Recicle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English, Spanish
Header Legend Color
Green
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Header Background Color
White
Legend Color
Green
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Recycling, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Recycle/Recicle, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.