Zoro Homepage

Recycle/Recycle, 7" W x 10" H, Rectangle, Polyester, 125528

  • Mfr # 125528

  • Zoro # G8629813


product price: $13.59
/ea

Key Features

Legend
Recycle/Recycle
Sign Material
Polyester
Height
10"
Width
7"
Thickness
0.006"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125528
Zoro #
G8629813
UPC #
754473731779
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.006"

Details

Item
Facility Sign
Legend
Recycle/Recycle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Green
Printed Language
English
Header Background Color
White
Sign Background Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Recycling, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Recycle/Recycle, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.