Zoro Homepage

Recycling Label, 5 In. H, 5 In. W, PK5

  • Mfr # 20774FLS

  • Zoro # G3849325


product price: $17.99
/pk 5, $3.60/ea

Key Features

Header
No Header
Material
Vinyl
Width
5 in
Height
5 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20774FLS
Zoro #
G3849325
UPC #
754473946234
Country of Origin
United States

Dimensions

Width
5 in
Height
5 in
Thickness
0.004 in

Description

Recycle Label, Square, English, Sign Legend Trash Only, Sign Legend Background Color White, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.