Zoro Homepage

Recycling Label, Vinyl, 10 In. H, PK5, 20774LFLS

  • Mfr # 20774LFLS

  • Zoro # G3849334


product price: $71.99
/pk 5, $14.40/ea

Key Features

Header
No Header
Material
Vinyl
Width
10 in
Height
10 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20774LFLS
Zoro #
G3849334
UPC #
754473946241
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.004 in

Description

Recycle Label, Square, English, Sign Legend Trash Only, Sign Legend Background Color White, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.