Zoro Homepage

Recyclable Waste Only, 14" W x 10" H, Rectangle, Fiberglass, 73477

  • Mfr # 73477

  • Zoro # G7406049


product price: $34.99
/ea

Key Features

Legend
Recyclable Waste Only
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73477
Zoro #
G7406049
UPC #
754473734770
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Recycling Sign
Legend
Recyclable Waste Only
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green

Description

Recycling Sign, Sign Subject Matter Recycling, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Recyclable Waste Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.