RED, 3/8IN FLAT WOVEN NYLON LANYARD W/NI
Mfr # 2135-3556
Zoro # G313339153
product price: $0.37
/eaSold in multiples of 100 for $37.00
Key Features
Material
Polyester
Width
0.4 in
Length
36 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2135-3556
Zoro #
G313339153
UPC #
-
Country of Origin
United States
Dimensions
Width
0.4 in
Length
36 in
Details
Item
Lanyard
Material
Polyester
Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.