Zoro Homepage

Red Labeled Group Lockout Hasp

  • Mfr # 65982

  • Zoro # G715721563


product price: $19.65
/ea

Key Features

Height
7.512 in
Closed Jaw Hole Size
1.429 in
Standards
OSHA 1910.147
Max. Number of Padlocks
6
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65982
Zoro #
G715721563
UPC #
754473659820
Country of Origin
China

Dimensions

Height
7.512 in
Closed Jaw Hole Size
1.429 in
Width
3 in
For Maximum Padlock Shackle Diameter
0.3125 in

Details

Standards
OSHA 1910.147
Max. Number of Padlocks
6
Lockout Color
Red
Material
Aluminum

Description

Labeled Lockout Hasps combine the advantages of lockout tags and safety hasps in a single convenient product. The permanent front- and back-side labels on these aluminum hasps include a write-on area that accepts pen, pencil and permanent marker. Hasps allow multiple padlocks to secure a single lockout device.. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.