Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red on White Label Stock, Wire Marker, THTEL-25-483-1-PE

  • Mfr # THTEL-25-483-1-PE

  • Zoro # G6844704


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Red on White
Material
Label Stock
Label Type
Arc Flash
Label Width
6 in
Label Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEL-25-483-1-PE
Zoro #
G6844704
UPC #
662820572039
Country of Origin
United States

Dimensions

Label Width
6 in
Label Height
4 in
Core Diameter
3 in
Label Thickness
0.004 in

Details

Color
Red on White
Item
Precut Label Roll
Material
Label Stock
Label Type
Arc Flash
Standards
ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
Application
Component Labeling
Label Material
Polyester
Labels per Roll
500
Adhesive
Adhesive
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Color
White
Label Shape
Rectangle
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Aggressive Permanent Adhesive
Adhesive Material
Rubber
Recommended Ribbon
IP-R6007, R6007
Label Finish
Gloss
Material Series
B-483A
Preprinted Images
PELIGRO Header
Preprinted Text
PELIGRO
Secondary Label Included
No
For Print Method
Thermal-Transfer
Inkjet Printable
No
Product Type
Pre-Printed Labels
Labels per Row
1
Compatible Mfr Part Number
IP-R6007, R6007
Maximum Service Temperature
248 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 6 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.