Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Tag Area, All Items Must Be Tagged, 10" W x 7" H, Rectangle, Plastic, 122270

  • Mfr # 122270

  • Zoro # G8623857


product price: $9.55
/ea

Key Features

Legend
All Items Must Be Tagged
Sign Material
Plastic
Height
7"
Width
10"
Size
7" H x 10" W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122270
Zoro #
G8623857
UPC #
754473712143
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" H x 10" W
Thickness
0.059"

Details

Item
Safety Reminder Sign
Legend
All Items Must Be Tagged
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Red
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Header
Red Tag Area
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Red Tag Area, Legend All Items Must Be Tagged, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.