Red Tag Binder Station, 5S Red Tag, Polycarbonate Backboard with Wire Rack, 14 in H x 20 in W

  • Mfr # 122051

  • Zoro # G5516314


product price: $63.15
/ea

Key Features

Material
Polycarbonate Backboard with Wire Rack
Color
Red/white
Height
14 in
Width
20 in
Filled/Unfilled
Unfilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122051
Zoro #
G5516314
UPC #
754473711719
Country of Origin
Mexico

Dimensions

Height
14 in
Width
20 in
Overall Width
16 in
Overall Height
22 in
Overall Depth
4 1/2 in

Details

Material
Polycarbonate Backboard with Wire Rack
Item
Red Tag Binder Station
Color
Red/white
Filled/Unfilled
Unfilled
Card Holders
0
Includes
Wire Rack
Mounting Style
Wall-Mount
Legend
5S Red Tag Board
Standards
UNSPC 55121505, Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
5S Red Tag
Language
English
Printed Language
English
Mounting Hardware Included
No
Document Storage Component Color
Red
Number of Binder Holders
1
Text Color
Red; White
Preprinted Text
5S Red Tag Board
Binder Holder Material
Acrylic
Product Type
Information Center
Included Hardware
(1) Wire Rack (43444)
Station Color
Red, White

Description

Information Center, Binder Holder Material Acrylic, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color Red, Included Hardware (1) Wire Rack, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 4 1/2 in, Overall Height 22 in, Overall Width 16 in, Preprinted Text 5S Red Tag Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.