Red Tag Station, 5S Red Tag, Acrylic, 12 in H x 16 in W, Red/white

  • Mfr # 122048

  • Zoro # G6160831


product price:  $63.15
/ea

Key Features

Material
Acrylic
Color
Red/white
Height
12 in
Width
16 in
Legend
5S Red Tag Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122048
Zoro #
G6160831
UPC #
754473711689
Country of Origin
Mexico

Dimensions

Height
12 in
Width
16 in
Overall Height
12 in
Overall Width
16 in

Details

Item
Red Tag Station
Material
Acrylic
Color
Red/white
Legend
5S Red Tag Board
Filled/Unfilled
Unfilled
Card Holders
2
Mounting Style
Wall-Mount
Includes
Tag Pockets
Printed Language
English
Language
English
Standards
UNSPC 55121505, Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
5S Red Tag
Preprinted Text
5S Red Tag Board
Product Type
Information Center
Mounting Hardware Included
No
Text Color
Red; White
Document Storage Component Color
Red
Included Hardware
(2) Tag Pockets
Binder Holder Material
Acrylic

Description

Information Center, Binder Holder Material Acrylic, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color Red, Included Hardware (2) Tag Pockets, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders Not Applicable, Number of Binders Included 0, Overall Depth Not Applicable, Overall Height 12 in, Overall Width 16 in, Preprinted Text 5S Red Tag Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.