Red Tag Station With Clipboard, Unfilled
Mfr # 122049
Zoro # G6094401
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Red/white
Width
22"
Height
16"
Includes
5S Red Tag Clipboard
Filled/Unfilled
Unfilled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122049
Zoro #
G6094401
UPC #
754473711696
Country of Origin
Mexico
Dimensions
Width
22"
Height
16"
Overall Height
22 in
Overall Width
16 in
Details
Item
Red Tag Station
Color
Red/white
Includes
5S Red Tag Clipboard
Filled/Unfilled
Unfilled
Material
Acrylic
Mounting Style
Corner Holes
Legend
5S Red Tag Board
Card Holders
2
Language
English
Standards
UNSPC 55121505, Compliant with Directive 2011/65/EU and 2015/863
Preprinted Text
5S Red Tag Board
Mounting Hardware Included
No
Text Color
Red; White
Binder Holder Material
Acrylic
Included Hardware
(1) 5S Red Tag Clipboard (122050)
Subject Matter
5S Red Tag
Station Color
Red, White
Product Type
Information Center
Document Storage Component Color
Red
Description
Information Center, Binder Holder Material Acrylic, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color Red, Included Hardware (1) 5S Red Tag Clipboard, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders Not Applicable, Number of Binders Included 0, Overall Depth Not Applicable, Overall Height 22 in, Overall Width 16 in, Preprinted Text 5S Red Tag Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.