Zoro Homepage

Refill Kit, Oil Only, Absorbency Capacity 126 gal

  • Mfr # SKO-LT-R

  • Zoro # G416109219


product price: $687.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Spill Capacity
126 gal
Fluids Absorbed
Oil Only
Color
White
Includes
(12) 3 in x 12 ft Oil Only Socks;(24) 3 in x 4 ft Oil Only Socks;(15) Disposal Bags;(200) 15 in x 19 in Oil Only Pads;(3) Pairs of Nitrile Gloves;(8) 18 in x 18 Oil Only in Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKO-LT-R
Zoro #
G416109219
UPC #
662706152331
Country of Origin
United States

Details

Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Spill Capacity
126 gal
Item
Spill Kit Refill
Fluids Absorbed
Oil Only
Color
White
Includes
(12) 3 in x 12 ft Oil Only Socks;(24) 3 in x 4 ft Oil Only Socks;(15) Disposal Bags;(200) 15 in x 19 in Oil Only Pads;(3) Pairs of Nitrile Gloves;(8) 18 in x 18 Oil Only in Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook
Volume Absorbed Per Kit
126 gal

Description

Refill kit for Brady SKO-LT Large Mobile Spill Truck. Refill kits combine absorbents, SOCs, pillows, PPE and instructional guidelines so you are prepared when a spill occurs. White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.