Refill Kit, Oil Only, Absorbency Capacity 160 gal
Mfr # SKO-XLT-R
Zoro # G416109196
product price: $831.99
/eaKey Features
Color
White
Includes
(20) 3 in x 12 ft Oil Only Socks;(36) 3 in x 4 ft Oil Only Socks;(250) 15 in x 19 in Oil Only Pads;(3) Pairs of Nitrile Gloves;(30) Disposal Bags;(8) 18 in x 18 in Oil Only Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Spill Capacity
160 gal
Fluids Absorbed
Oil Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKO-XLT-R
Zoro #
G416109196
UPC #
662706152348
Country of Origin
United States
Details
Color
White
Includes
(20) 3 in x 12 ft Oil Only Socks;(36) 3 in x 4 ft Oil Only Socks;(250) 15 in x 19 in Oil Only Pads;(3) Pairs of Nitrile Gloves;(30) Disposal Bags;(8) 18 in x 18 in Oil Only Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Item
Spill Kit Refill
Spill Capacity
160 gal
Fluids Absorbed
Oil Only
Volume Absorbed Per Kit
160 gal
Description
Refill kit for Brady SKO-XLT Extra-Large Mobile Spill Truck. Refill kits combine absorbents, SOCs, pillows, PPE and instructional guidelines so you are prepared when a spill occurs. White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.