Refill Kit, Universal Fill, Absorbency Capacity 184 gal
Mfr # SKA-XLT-R
Zoro # G316109180
product price: $819.99
/eaKey Features
Spill Capacity
184 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Fluids Absorbed
Universal
Includes
(20) 3 in x 12 Universal Socks;(36) 3 in x 4 ft Universal Socks;(250) 15 in x 19 in Universal Pads;(3) Pairs of Nitrile Gloves;(30) Disposal Bags;(8) 18 in x 18 in Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKA-XLT-R
Zoro #
G316109180
UPC #
662706252345
Country of Origin
United States
Details
Item
Spill Kit Refill
Spill Capacity
184 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Fluids Absorbed
Universal
Includes
(20) 3 in x 12 Universal Socks;(36) 3 in x 4 ft Universal Socks;(250) 15 in x 19 in Universal Pads;(3) Pairs of Nitrile Gloves;(30) Disposal Bags;(8) 18 in x 18 in Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook
Color
Gray
Volume Absorbed Per Kit
184 gal
Description
Refill kit for Brady SKA-XLT Extra-Large Mobile Spill Truck. Refill kits combine absorbents, SOCs, pillows, PPE and instructional guidelines so you are prepared when a spill occurs. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.