Zoro Homepage

Reflective Banding Tape, 30 ft. L, Vinyl, 105972

  • Mfr # 105972

  • Zoro # G5806954


product price: $35.99
/ea

Key Features

Standards
ANSI A13.1-2007
Background Color
Blue
Roll Length
30 ft
With or Without Arrows
Without Arrows
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105972
Zoro #
G5806954
UPC #
754473034894
Country of Origin
United States

Dimensions

Width
1 in
Roll Length
30 ft
Length
360 in
Roll Width
1 in

Details

Item
Reflective Banding Tape
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without Arrows
Reflective
No
Material
vinyl
Arrows Per Roll
0
Pattern
No Pattern
Color
Blue
Arrow Color
None
Pipe Marking Tape Style
Reflective Banding Tape
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Pipe Marker Material
Vinyl
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Legend
No Legend
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Reflective Banding Tape, Pipe Marker Legend No Legend, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 360 in, Width 1 in, Roll Length 30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.