Zoro Homepage

Reflective Banding Tape, 30 ft. L, Vinyl, 105980

  • Mfr # 105980

  • Zoro # G5830657


product price: $53.15
/ea

Key Features

Standards
ANSI A13.1-2007
Background Color
Red
Roll Length
30 ft
Reflective
No
With or Without Arrows
Without Arrows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105980
Zoro #
G5830657
UPC #
754473034979
Country of Origin
United States

Dimensions

Width
2 in
Roll Length
30 ft
Length
360 in
Roll Width
2 in

Details

Item
Reflective Banding Tape
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
Without Arrows
Material
vinyl
Color
Red
Arrow Color
None
Pattern
No Pattern
Arrows Per Roll
0
Pipe Marking Tape Style
Reflective Banding Tape
Indoor/Outdoor Usage
Indoor Only
Pipe Marker Material
Vinyl
Glow In The Dark
No
Pipe Marker Legend
No Legend
Pipe Marker Mounting Style
Adhesive Pipe Marker
Self-Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Reflective Banding Tape, Pipe Marker Legend No Legend, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 360 in, Width 2 in, Roll Length 30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.