Shop BRADY
See all product information
Create Account
Reflective Red and White Striped Tape, Acrylic, Red/White, 2in x 10 Yd, 30PK
- Mfr # 78131
- Zoro # G422966547
product price:Â
$
69.79
/pk of 30, $2.33/ea
Key Features
Thickness
0.014 in
Material
Reflective Sheeting
Application
Floor Marking
Width
2 in
Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78131
- Zoro #
- G422966547
- UPC #
- 754473781316
- Country of Origin
- Mexico
Dimensions
- Thickness
- 0.014 in
- Width
- 2 in
- Length
- 30 ft
Details
- Material
- Reflective Sheeting
- Safety Tape Color
- Red, White
- Item
- Floor Marking Tape
- Application
- Floor Marking
Description
Highly visible reflective vinyl marking tape (B-957) gives an extra margin of safety in low light conditions either indoors or outdoors. Retroreflective sheeting backed with a permanent, aggressive pressure sensitive adhesive grips to most clean, dry surfaces. Good chemical, oil and water resistance. Reflective tape increases visibility in low light conditions. Average outdoor durability 4-6 years. Can be applied using the ToughStripe Floor Tape Applicator (part number 178687).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.