Reflective Red and White Striped Tape, Acrylic, Red/White, 3in x 10 Yd, 30PK
- Mfr # 78134
- Zoro # G422966448
product price:Â
$
105.99
/pk of 30, $3.53/ea
Free Shipping & Returns
Key Features
Material
Reflective Sheeting
Thickness
0.014 in
Width
3 in
Length
30 ft
Application
Floor Marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78134
- Zoro #
- G422966448
- UPC #
- 754473781347
- Country of Origin
- Mexico
- Item
- Floor Marking Tape
- Material
- Reflective Sheeting
- Safety Tape Color
- Red, White
- Application
- Floor Marking
Dimensions
- Thickness
- 0.014 in
- Width
- 3 in
- Length
- 30 ft
Description
Highly visible reflective vinyl marking tape (B-957) gives an extra margin of safety in low light conditions either indoors or outdoors. Retroreflective sheeting backed with a permanent, aggressive pressure sensitive adhesive grips to most clean, dry surfaces. Good chemical, oil and water resistance. Reflective tape increases visibility in low light conditions. Average outdoor durability 4-6 years. Can be applied using the ToughStripe Floor Tape Applicator (part number 178687).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.