Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (Discontinued)
- Mfr # BM71C-1000-584-OR
- Zoro # G0143613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM71C-1000-584-OR
Zoro #
G0143613
UPC #
662820801504
Country of Origin
United States
Dimensions
Width
1"
Roll Length
75 ft
Length
75 ft.
Label Thickness
0.0055 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000HF, Roll Length 75 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584, Maximum Service Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.