SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Reflective Tape, Orange, 75 ft. L, 2 In. W

BRADY| Zoro #: G0143647| Mfr #: BM71C-2000-584-OR

$204.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -40 Degrees to 158 Degrees FMetal Detectable: NoFor Use With: Brady BMP71
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143647 Mfr #: BM71C-2000-584-OR
Temp. Range: -40 Degrees to 158 Degrees FMetal Detectable: No
For Use With: Brady BMP71Item: Label Tape Cartridge
Color: Reflective OrangeApplication: Indoor/Outdoor
Tape Material: VinylLabel Type: Indoor/Outdoor
Width: 2"Length: 75 ft.
Standards: ASTM D 2979; Fed. Spec. L-S-300 (Class 1)Country of Origin (subject to change): United States

Description

Label Tape Cartridge, Reflective Orange, Label Type Indoor/Outdoor, Tape Material Vinyl, Width 2 In., Length 75 ft., Temp. Range -40 Degrees to 158 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Reflective Orange

Reviews