Zoro Homepage

Reflective Tape, Red/White, Roll of 30 Feet

  • Mfr # 78131

  • Zoro # G521953233


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Adhesive Material
Permanent Acrylic
Thickness
0.013 in
Color
Red on White
Length
10 yd
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78131
Zoro #
G521953233
UPC #
754473781316
Country of Origin
Mexico

Dimensions

Thickness
0.013 in
Length
10 yd
Width
2 in

Details

Adhesive Material
Permanent Acrylic
Color
Red on White

Description

Highly visible reflective vinyl marking tape (B-957) gives an extra margin of safety in low light conditions either indoors or outdoors. Retroreflective sheeting backed with a permanent, aggressive pressure sensitive adhesive grips to most clean, dry surfaces. Good chemical, oil and water resistance. Reflective tape increases visibility in low light conditions. Average outdoor durability 4-6 years.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.