KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflective Tape, Yellow, 75 ft. L, 1 In. W

BRADY| Zoro #: G0143631| Mfr #: BM71C-1000-584-YL

$126.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Color: Reflective Yellow
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143631 Mfr #: BM71C-1000-584-YL
Width: 1"Color: Reflective Yellow
Metal Detectable: NoPrinter Series Compatability: BMP71
Label Type: Indoor/OutdoorLength: 75 ft.
Temp. Range: -40 Degrees to 158 Degrees FTape Material: Vinyl Film
Item: Label Tape CartridgeFor Use With: Brady BMP71
Application: Indoor/OutdoorStandards: ASTM D 2979; Fed. Spec. L-S-300 (Class 1)
Country of Origin (subject to change): United States

Description

Label Tape Cartridge, Reflective Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl Film, Width 1 In., Length 75 ft., For Use With Brady BMP71, Temp. Range -40 Degrees to 158 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Reflective Yellow

Reviews