Zoro Homepage

RefMaterial, SecurityTraining, PK10

  • Mfr # LOSC13

  • Zoro # G7497612


product price: $14.95
/pk 10, $1.49/ea

Key Features

Language
English
Subject Matter
Lockout/Tagout
Safety Training and Reference Materials Item
Wallet Card
Safety Training and Reference Material Subject
Lockout Tagout
Provides
Wallet size cards contain important reminders for lockout safety.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOSC13
Zoro #
G7497612
UPC #
754473456320
Country of Origin
Mexico

Dimensions

Video Length
No Video

Details

Item
Lockout Training Materials
Language
English
Subject Matter
Lockout/Tagout
Safety Training and Reference Materials Item
Wallet Card
Safety Training and Reference Material Subject
Lockout Tagout
Provides
Wallet size cards contain important reminders for lockout safety.
Safety Training and Reference Material Title
Lockout Wallet Card
Includes
(10) Wallet Cards
Format
Wallet Card
Regulations Covered
60106108, Compliant with Directive 2011/65/EU and 2015/863
Number of Users Supported
10
Supported Languages
English
Product Type
Wallet Cards
Title
Lockout Safety Wallet Cards

Description

Reference Material, For Use With Not Applicable, Format Wallet Card, Height 1/2 in, Includes Not Applicable, Number of Users Supported 10, Product Type Reference Material, Regulations Covered 60106108, RoHS 2011/65/EU and 2015/863, Software Delivery Method Not Applicable, Subject Matter Security Training, Supported Languages English, Title Lockout Safety Wallet Cards, Training Environment Not Applicable, Width 3 1/2 in, Provides Wallet size cards contain important reminders for lockout safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.