REHEAT WATER RETURN Pipe Marker Style 3C Arrows White on Green 3 per Card, 5 PK

  • Mfr # 7428-3C-PK

  • Zoro # G808581678


product price:  $13.99
/pk 5, $2.80/ea

Key Features

Thickness
0.004 in
Height
2.25 in
Legend
REHEAT WATER RETURN
Material
Vinyl
Includes
5 Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7428-3C-PK
Zoro #
G808581678
UPC #
888434582978
Country of Origin
United States

Dimensions

Width
2.75 in
Thickness
0.004 in
Height
2.25 in
Size
2.25 in H x 2.75 in W

Details

Item
Pipe Marker
Legend
REHEAT WATER RETURN
Material
Vinyl
Includes
5 Cards
Color
White on Green
Application
Pipe and Valve Marking
Adhesive
Permanent Acrylic

Description

Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Banding each end of a pipe marker with directional flow arrow tape is recommended. Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in. and fit pipe diameters less than 3/4 in.. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.