Zoro Homepage

Repaired Labels 0.625" H x 1.5" W, PK 25

  • Mfr # WO-31-PK

  • Zoro # G7238902


product price: $76.95
/pk 25, $3.08/ea
Free Shipping & Returns

Key Features

Label Height
5/8 in
Shape
Rectangle
Self-Adhesive
Yes
Material
Vinyl
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-31-PK
Zoro #
G7238902
UPC #
754473601218
Country of Origin
United States

Dimensions

Label Height
5/8 in
Height
5/8 in
Width
1 1/2 in
Label Width
1 1/2 in
Label Thickness
0.0088 in

Details

Item
Inspection Label
Shape
Rectangle
Self-Adhesive
Yes
Material
Vinyl
Language
English
Metal Detectable
No
Legend/Background Color
Orange/White
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Laminated
Yes
No. of Labels
350
Adhesive
Adhesive
Legend
Repaired By Initials_______Date_______
Write on Surface
Yes
UV Resistant
Yes
Subject Matter
Inspection
Header
Repaired By
Product Type
Inspection Label
Label Color
Orange on White
Adhesive Material
Rubber
Label Finish
Matte
Maximum Service Temperature
176 Degrees F
Adhesive Type
Removable and Repositionable Adhesive
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Label Material
Vinyl Cloth
Preprinted Legend
Repaired By
Label Shape
Rectangle
Number of Labels
350

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Orange, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Repaired By, Product Type Inspection Label, Subject Matter Inspection, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.