Shop BRADY
See all product information
Create Account
Report All Accidents No Matter How Small To Your Foreman, 10 in x 14 in, Rectangle, Aluminum, 41215
- Mfr # 41215
- Zoro # G702689173
product price:Â
$
23.15
/ea
Key Features
Legend
Report All Accidents No Matter How Small To Your Foreman
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41215
- Zoro #
- G702689173
- UPC #
- 754473412159
- Country of Origin
- United States
- Item
- Safety Sign
- Legend
- Report All Accidents No Matter How Small To Your Foreman
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Header Background Color
- Green
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- OSHA Compliant
- Yes
- Printed Language
- English
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color
- Black
- Legend Style
- Text
- Header Legend Color
- White
- Sign Background Color
- White
- Header
- Safety First
- Legend Color
- Black
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.035 in
Description
Safety Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Report All Accidents No Matter How Small To Your Foreman, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.