Zoro Homepage

Repositionable Labels 4.00" W x 100 L V

  • Mfr # J20C-4000-2581

  • Zoro # G7252656


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BradyJet™ J2000
Label Type
Repositionable Labels
Color
White
Indoor / Outdoor
Indoor Use
Material
Inkjet Receptive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20C-4000-2581
Zoro #
G7252656
UPC #
754473636029
Country of Origin
United States

Dimensions

Label Maker Tape Thickness
0.01 in
Inside Core Diameter (in/ft/yd)
1.88 in
Core Diameter
47.75 mm
Label/Tape Size
4 in W x 100 ft L

Details

Item
Repositionable Labels 4.00" W x 100 L V
Printer Series Compatibility
BradyJet™ J2000
Label Type
Repositionable Labels
Color
White
Indoor / Outdoor
Indoor Use
Material
Inkjet Receptive Vinyl
Application
Temporary Labeling, General Identification, Lean / 5S, Safety
Temp. Range
60 °C
Shape
Continuous
Adhesive
Acrylic
Tape Format
Roll
Write on Surface
High Surface Energy
Label Maker Tape Finish
Matte
Minimum Service Temperature
-40 °C
Print Technology
Ink Jet

Description

Repositionable Labels 4.00 In. W x 100 L V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.