Zoro Homepage

Repositionable Multi-Purpose Vinyl Labels 1.5 in W x 25 ft L

  • Mfr # M5C-1500-581-WT

  • Zoro # G315722090


product price: $55.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5C-1500-581-WT
Zoro #
G315722090
UPC #
888434628676
Country of Origin
Mexico

Description

Repositionable Vinyl Film B-581 is a durable, flexible, high-gloss material ideal for indoor/outdoor marking where frequent repositioning is required. Special aggressive adhesive stays in place, but removes cleanly without leaving adhesive residue, making it ideal for applications like 5S and inventory. Vinyl film can be thermal transfer printed. Average outdoor durability is 5 years. Service temperature of -40°F to 180°F -40°C to 82°C. For material specific performance and properties, please refer to the Technical Data Sheet TDS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.