Shop BRADY
See all product information
Create Account
Repositionable Multi-Purpose Vinyl Labels 2 W x 50 ft L White
- Mfr # M6C-2000-581-WT
- Zoro # G423548940
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Label Finish
Gloss
Width
3.3 in
Label Color
White
Length
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6C-2000-581-WT
- Zoro #
- G423548940
- UPC #
- 888434635834
- Country of Origin
- Mexico
- Label Finish
- Gloss
- Item
- Label
- Label Color
- White
Dimensions
- Width
- 3.3 in
- Length
- 3.3 in
Description
Repositionable vinyl film (B-581) is a durable, flexible, high-gloss material ideal for indoor marking where frequent repositioning is required. Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like Lean 5S and inventory. Vinyl film can be thermal transfer printed. Average outdoor lifespan is five years. Service temperature of -40 Degrees F to 180 Degrees F (-40 Degrees C to 82 Degrees C). Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction and better performance and reliability. A ribbon is required to print this material - use part number M61-R10010 or M61-R6010 for the M610 / BMP61 / M611 Label Printers or M7-R6400 for the M710 / BMP71 Label Printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.