Shop BRADY
See all product information
Create Account
Repositionable Vinyl 0.625 in Black on Yellow, Letters X Card of 32 Labels, 32PK
- Mfr # 3420-X
- Zoro # G922965903
product price:Â
$
5.29
/pk of 32, $0.17/ea
Sold in multiples of 2Â pks for
$10.58
Key Features
Thickness
0.0073 in
Width
0.563 in
Character Color
Black on Yellow
Application
General Identification;Wire and Cable Labeling
Material
Vinyl Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3420-X
- Zoro #
- G922965903
- UPC #
- 754473342340
- Country of Origin
- United States
- Character Color
- Black on Yellow
- Application
- General Identification;Wire and Cable Labeling
- Item
- Label
- Material
- Vinyl Cloth
Dimensions
- Thickness
- 0.0073 in
- Width
- 0.563 in
Description
Permanent or repositionable: once applied, 34 Series numbers & letters are there to stay... unless you want to change them. Made of CleanLift Series Vinyl Cloth (B-498) with repositionable rubber adhesive. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.