Repositionable Vinyl 1 in Black on Yellow, Letters U to Z Card of 10 Labels, 10PK
- Mfr # 34342
- Zoro # G422965809
product price:Â
$
5.15
/pk of 10, $0.52/ea
Sold in multiples of 2Â pks for
$10.30
Key Features
Application
General Identification;Wire and Cable Labeling
Width
0.875 in
Character Color
Black on Yellow
Includes
Card contains 2 of U through X and 1 of Y through Z
Material
Vinyl Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34342
- Zoro #
- G422965809
- UPC #
- 754473343422
- Country of Origin
- United States
Dimensions
- Width
- 0.875 in
- Thickness
- 0.0073 in
Details
- Application
- General Identification;Wire and Cable Labeling
- Character Color
- Black on Yellow
- Item
- Label
- Includes
- Card contains 2 of U through X and 1 of Y through Z
- Material
- Vinyl Cloth
Description
Permanent or repositionable: once applied, 34 Series numbers & letters are there to stay... unless you want to change them. Made of CleanLift Series Vinyl Cloth (B-498) with repositionable rubber adhesive. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.