Repositionable Vinyl 2 in Black on Yellow, Letters B Card of 10 Labels

  • Mfr # 3440-B

  • Zoro # G408582150


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Vinyl Cloth
Character Height
2.25 in
Character Color
Black on Yellow
Includes
Card of 10 Labels
Character Width
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3440-B
Zoro #
G408582150
UPC #
754473344122
Country of Origin
United States

Dimensions

Character Height
2.25 in
Character Width
0.875 in
Thickness
0.0073 in

Details

Item
Label
Material
Vinyl Cloth
Character Color
Black on Yellow
Includes
Card of 10 Labels
Application
General Identification;Wire and Cable Labeling
Legend
B
Character Mounting Type
Repositionable Rubber

Description

Permanent or repositionable: once applied, 34 Series numbers & letters are there to stay unless you want to change them. Made of CleanLift Series Vinyl Cloth B-498 with repositionable rubber adhesive. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.