
Repositionable Vinyl Cloth Wire and Cable Labels 0.188 in H x 1 in W WT 3000/RL
Mfr # THT-253-498-3-SC
Zoro # G915721493
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Label Color
White
Adhesive Properties
Repositionable
Label Finish
Semi-gloss
Label Material
Vinyl Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-253-498-3-SC
Zoro #
G915721493
UPC #
662820811121
Country of Origin
Mexico
Details
Adhesive
Yes
Label Color
White
Adhesive Properties
Repositionable
Label Finish
Semi-gloss
Label Material
Vinyl Cloth
Labels per Roll
3000
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Label Media Format
Roll
Description
Permanent or repositionable: once applied, B-498 CleanLift Series Vinyl Cloth is there to stay unless you want to change it. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality. Semi-gloss finish for crisp, clean look. A ribbon is required to print this material. Use Part Number R6213.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.