Repositionable Vinyl Cloth Wire and Cable Labels 0.5 in H x 1 in W White 2500/RL, 2500PK

  • Mfr # THT-59-498-2.5-SC

  • Zoro # G308583097


product price:  $360.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Laboratory Labeling;Wire and Cable Labeling
Label Media Format
Roll
Adhesive
Yes
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-59-498-2.5-SC
Zoro #
G308583097
UPC #
662820804161
Country of Origin
United States

Dimensions

Width
1 in
Height
0.5 in
Label Maker Tape Thickness
0.0073 in
Size
0.5 in H x 1 in W

Details

Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Laboratory Labeling;Wire and Cable Labeling
Label Media Format
Roll
Adhesive
Yes
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Adhesive Properties
Repositionable
Labels per Roll
2,500
Includes
2500 Labels
Color
White
Material
Vinyl Cloth
Label Maker Tape Finish
Semi-gloss

Description

Permanent or repositionable: once applied, B-498 CleanLift Series Vinyl Cloth is there to stay unless you want to change it. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality. Semi-gloss finish for crisp, clean look. A ribbon is required to print this material. Use Part Number R6213.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.