Shop BRADY
See all product information
Create Account
Repositionable Vinyl Cloth Wire and Cable Labels 1 in H x 2 in W White 1500/RL, 1500PK
- Mfr # THT-17-498-1.5-SC
- Zoro # G508583330
product price:Â
$
457.99
/pk of 1500, $0.31/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Laboratory Labeling;Wire and Cable Labeling
Label Media Format
Roll
Adhesive
Yes
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THT-17-498-1.5-SC
- Zoro #
- G508583330
- UPC #
- 662820804123
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Size
- 1 in H x 2 in W
- Label Maker Tape Thickness
- 0.0073 in
- Height
- 1 in
Details
- Item
- Label
- Application
- Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Laboratory Labeling;Wire and Cable Labeling
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Semi-Gloss
- Resistance Properties
- Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
- Labels per Roll
- 1,500
- Label Maker Tape Finish
- Semi-gloss
- Includes
- 1500 Labels
- Color
- White
- Material
- Vinyl Cloth
Description
Permanent or repositionable: once applied, B-498 CleanLift Series Vinyl Cloth is there to stay unless you want to change it. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality. Semi-gloss finish for crisp, clean look. A ribbon is required to print this material. Use Part Number R6213.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.