
Repositionable Vinyl Cloth Wire and Cable Lbls 0.75 in H x 0.75 in W WT 1500/RL
Mfr # THT-254-498-1.5-SC
Zoro # G915722421
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Label Material
Vinyl Cloth
Label Media Format
Roll
Adhesive
Yes
Label Finish
Semi-gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
THT-254-498-1.5-SC
Zoro #
G915722421
UPC #
662820811138
Country of Origin
Mexico
Dimensions
Width
0.75 in
Details
Label Color
White
Label Material
Vinyl Cloth
Label Media Format
Roll
Adhesive
Yes
Label Finish
Semi-gloss
Resistance Properties
Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Adhesive Properties
Repositionable
Labels per Roll
1500
Description
Permanent or repositionable: once applied, B-498 CleanLift Series Vinyl Cloth is there to stay unless you want to change it. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality. Semi-gloss finish for crisp, clean look. A ribbon is required to print this material. Use Part Number R6213.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.