
Repositionable Vinyl Cloth Wire and General ID Labels 0.5 in W x 100 ft L White
Mfr # THT-500-498
Zoro # G415722433
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Roll Length
100 ft
Application
General Identification; Laboratory Labeling; Wire and Cable Labeling
Adhesive
Yes
Label Media Format
Roll
Label Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-500-498
Zoro #
G415722433
UPC #
754473613099
Country of Origin
United States
Dimensions
Roll Length
100 ft
Width
0.5 in
Details
Application
General Identification; Laboratory Labeling; Wire and Cable Labeling
Adhesive
Yes
Label Media Format
Roll
Label Color
White
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100
Label Material
Vinyl Cloth
Label Finish
Semi-gloss
Description
Permanent or repositionable: once applied, B-498 CleanLift Series Vinyl Cloth is there to stay unless you want to change it Material may be used with the Brady Material Dispenser with Liner Remover for simple labeling tasks. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality. Semi-gloss finish for crisp, clean look. A ribbon is required to print this material. Use Part Number IP-R6206 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6206 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.