Repositionable Vinyl Cloth Wire and General ID Labels 1 in W x 100 ft L White

  • Mfr # THT-1000-498

  • Zoro # G715722300


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Roll Length
100 ft
Adhesive
Yes
Application
General Identification; Laboratory Labeling; Wire and Cable Labeling
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100
Label Material
Vinyl Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-1000-498
Zoro #
G715722300
UPC #
754473613112
Country of Origin
United States

Dimensions

Roll Length
100 ft
Width
1 in

Details

Adhesive
Yes
Application
General Identification; Laboratory Labeling; Wire and Cable Labeling
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100
Label Material
Vinyl Cloth
Label Finish
Semi-gloss
Label Color
White
Label Media Format
Roll

Description

Permanent or repositionable: once applied, B-498 CleanLift Series Vinyl Cloth is there to stay unless you want to change it Material may be used with the Brady Material Dispenser with Liner Remover for simple labeling tasks. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality. Semi-gloss finish for crisp, clean look. A ribbon is required to print this material. Use Part Number IP-R6206 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6206 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.