Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repositionable Vinyl Labels 4 in W x 50 ft L White

  • Mfr # JPC-4000-2581-SC

  • Zoro # G208583005


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Application
General Identification;Lean and 5S Labeling;Safety Identification;Temporary Labeling
Width
4 in
Includes
Roll of 50 Feet
Size
4 in W x 50 ft L
Label Maker Tape Thickness
.0106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPC-4000-2581-SC
Zoro #
G208583005
UPC #
888434586280
Country of Origin
United States

Dimensions

Width
4 in
Size
4 in W x 50 ft L
Label Maker Tape Thickness
.0106 in
Length
4 in

Details

Item
Label
Application
General Identification;Lean and 5S Labeling;Safety Identification;Temporary Labeling
Includes
Roll of 50 Feet
Material
Inkjet Receptive Vinyl
Color
White
Label Maker Tape Finish
Matte

Description

Thanks to a special aggressive adhesive, B-2581 inkjet-printable vinyl labels from Brady stay in place when you need and remove cleanly without leaving residue when you dont. Durable and flexible material makes it ideal for areas where identification is frequently changed. Designed for roll inkjet printers. Service temperature of -40 to 140 deg F -40 to 60 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.